Check Availability
  • OREGON 

    Chain, Super Guard Chisel, 3/8"

  • Item # 59JJ92
  • Mfr. Model # 72LGX070G
Chain, Super Guard Chisel, 3/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 59JJ92
Mfr. Model # 72LGX070G
UNSPSC #0
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Chain, Super Guard Chisel, 3/8"
For Use With Mfr. Model Number 95, 195, 295, 2Z462, 2Z462A, 2Z463, 2Z561, 2Z971, 4Z251, 4Z251A, 42252, 42397, 6Z826, 7Z627, CS-60, CS-451, CS-452, CS-500, CS-501, CS-501EVL, CS-510EVL, CS-550, CS 600, CS-601, CS-602, CS-60S, CST-610, CS 620P, CS-650, CS-660, CS-670, QV-670, CS 680, CS-701, CS-702, CS-706, CS-750, CS-5500, CS-6700, CS-8000, QV-8000, H6200B, 7600, 7700, 50V, 51SV,055SV, 60V, 65, 65SV, 66SV, 70V, 80EV, 800V, 50AV, 55V, AP-42, CS-3500, CS-3501, CS-3502, CS-3503, 1-10, 2-10, 3-10, 4-10, 5-10, 6-10, 7-10, 10-10
Fits Brand Allis Chalmers, Cub Cadet, Dayton, Dolmar, Green Machine, Hitachi, Homelite, Timberman, Pruner, Husqvarna, McCulloch, Partner, Predator, Wildthing, Woodshark, RedMax, Sears/Craftsman, Shindawa (SDK), Skil, Snapper, Tanaka, Worx, Toro
For Use With Chainsaw/Polesaw
Application Forestry, Woodcutting, Garden, Landscape
Length 20"
Material Steel
Size 3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms