Check Availability
  • OREGON 

    Chain,Semi Chisel,3/8",Long Top

  • Item # 59JJ88
  • Mfr. Model # 91VXL062G
Chain,Semi Chisel,3/8",Long Top
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 59JJ88
Mfr. Model # 91VXL062G
UNSPSC #0
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Chain, Semi Chisel, 3/8", Long Top
For Use With Mfr. Model Number 65, 75, CS3916, 2Z753, 2Z760, 2Z970, 4Z022, 4Z023, 4Z109, 4Z573, 6Z284, 6Z823, 100, 101, 102, 103, 104, 105, 106, 108, 200, 260, 270, 290, ES-161, ES-171, ES-173, PS-32, PS-3300TH, PS-34, PS-340, PS-341, PS-3410TH, PS-35, PS-350, PS-351, PS-400, PS-401, PS-420, PS-421, PS-45, CS-271T, CS-280, CS-290, CS-300, 300EVL, CS-3000, CS-301, CS-302, CS-302S, CS-305, CS-306, CS-310, CS-315, CS-330, CS-330EVL, CS-330MX4, CS-330T, CS-340, CS-3400, CS-341, CS-345, CS-3450, CS-346, CS-351, CS-352, CS-355T
Fits Brand Allis Chalmers, Cub Cadet, Dayton, Dolmar, Green Machine, Hitachi, Homelite, Timberman, Pruner, Husqvarna, McCulloch, Partner, Predator, Wildthing, Woodshark, RedMax, Sears/Craftsman, Shindawa (SDK), Skil, Snapper, Tanaka, Worx, Toro
For Use With Chainsaw/Polesaw
Application Forestry, Woodcutting, Garden, Landscape
Length 18"
Material Steel
Size 3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms