Check Availability
  • OREGON 

    Chain, Super 20 Chisel, 5/16"

  • Item # 59JJ87
  • Mfr. Model # 22LPX074G
Chain, Super 20 Chisel, 5/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 59JJ87
Mfr. Model # 22LPX074G
UNSPSC #0
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Chain, Super 20 Chisel, 5/16"
For Use With Mfr. Model Number 024, 026, 028, 029, 030, 031, 032, 034, 036, 038, 039, 040, 041, 042, 044, 045, 046, 048, 056, 064, 066, E 15, E 20, E 220, MS 260, MS 261, MS 270, MS 271, MS 280, MS 290, MS 291, MS 310, MS 311, MS 340, MS 341, MS 360, MS 361, MS 362, MS 380, MS 390, MS 391, MS 440, MS 441, MS 460, MS 460 R, MS 461, MS 640, MS 650, MS 660, MS 661, MSE 220
Fits Brand Oregon
For Use With Chainsaw/Polesaw
Application Forestry, Woodcutting, Garden, Landscape
Length 18"
Material Steel
Size 5/16"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms