Check Availability
  • OREGON 

    Chain, Super Guard Chisel, 3/8"

  • Item # 59JJ86
  • Mfr. Model # 72LGX068G
Chain, Super Guard Chisel, 3/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 59JJ86
Mfr. Model # 72LGX068G
UNSPSC #0
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Chain, Super Guard Chisel, 3/8"
For Use With Mfr. Model Number A-40, C-40, CP-41, CP-45, CP-540, CP-600, P-370, P-410, P-460, P510, PRO-41, PRO-45, PRO-540, PRO-600, CS5018, CS5220, CS5720, 109, 110, 110 EX, 111, 112, 113, 114, 115, 116 si, 117, 118, 119, 120, 120 si, 120 Super, PS-460, PS-510, PS-5100, 5100S, PS-5105, 5105H, PS-6400, PS6400H, PS 6400W, PS-6800, PS-7300, PS 7300H, PS-7310, PS 7300H, PS-7900, PS 7900W, PS-7910, PS 7900H, 7910W, PS-9000, PS-9010, PS-9010F, 156, 165, 181, MT 7200, MT 8200, HCS816, HCS820, HCS824, 30, 1100 CD, 133, 140, 154
Fits Brand Alpina, Castor, CubCadet, Dolmar, Fairmount Hydraulic, Homelite, Husqvarna, Rancher, Jonsered, McCulloch, Poulan, Shindawa (SDK)
For Use With Chainsaw/Polesaw
Application Forestry, Woodcutting, Garden, Landscape
Length 18"
Material Steel
Size 3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms