Check Availability
  • OREGON 

    Chain, Super 20 Chisel, 5/16"

  • Item # 59JJ84
  • Mfr. Model # 20LPX066G
Chain, Super 20 Chisel, 5/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 59JJ84
Mfr. Model # 20LPX066G
UNSPSC #0
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Chain, Super 20 Chisel, 5/16"
For Use With Mfr. Model Number CS-400EVL, CS-440, CS-440EVL, CS-450, CS-450P, CS-500P, CS-520, CS-530, CS-550P 147, 152, 156 962, 38568, 43177, 43178, HCS513, HCS516, HCS520, HPS513, CS40EA, 130, 150, 150A0, 290, 300, 340, CS50, d3350b, 133, 136, 137, 140, 141, 142, 154, 234, 235, 238, 240, 242, 246, 254, 257, 260, 261, 262 XP, 33, 336, 339 XP, 340, 345, 346 XP, 350, 351, 353, 36, 38, 40, 41, 42, 435, 44, 440, 444, 445, 45, 450, 450 455, 455 49, 50, 51, 543 XP, 545, 55, 55 550 XP, 555, 560, CS46, CS52, CS56, CS62, 2036, 2040
Fits Brand Echo, Efco, Fairmount Hydraulic, Limbloppe, Hitachi, Husqvarna, Rancher, John Deere, Jonsered, Makita, Maruyama, McCulloch, Olympyk/Oleo-Mac, Partner, RedMax, Sears/Craftsman, Shindawa (SDK) Solo, Tanaka
For Use With Chainsaw/Polesaw
Application Forestry, Woodcutting, Garden, Landscape
Length 16"
Material Steel
Size 5/16"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms