Check Availability
  • OREGON 

    Chain,Semi Chisel,3/8",Long Top

  • Item # 59JJ79
  • Mfr. Model # 91VXL052G
Chain,Semi Chisel,3/8",Long Top
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 59JJ79
Mfr. Model # 91VXL052G
UNSPSC #0
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Chain, Semi Chisel, 3/8", Long Top
For Use With Mfr. Model Number 65, 75, CS3916, 2Z753, 2Z760, 2Z970, 4Z022, 4Z023, 4Z109, 4Z573, 6Z284, 6Z823, 100, 101, 102, 103, 104, 105, 106, 108, 200, 260, 270, 290, ES-161, ES-171, ES-173, PS-32, PS-3300TH, PS-34, PS-340, PS-341, PS-3410TH, PS-35, PS-350, PS-351, PS-400, PS-401, PS-420, PS-421, PS-45, CS-271T, CS-280, CS-290, CS-300, 300EVL, CS-3000, CS-301, CS-302, CS-302S, CS-305, CS-306, CS-310, CS-315, CS-330, CS-330EVL, CS-330MX4, CS-330T, CS-340, CS-3400, CS-341, CS-345, CS-3450, CS-346, CS-351, CS-352, CS-355T
Fits Brand Allis Chalmers, CubCadet, Dayton, Dolmar, Green Machine, Hitachi, Homelite, Timberman, Pruner, Husqvarna, McCulloch, Partner, Predator, Wildthing, Woodshark, RedMax, Sears/Craftsman, Shindawa (SDK), Skil, Snapper, Tanaka, Worx, Toro
For Use With Chainsaw/Polesaw
Application Forestry, Woodcutting, Garden, Landscape
Length 14"
Material Steel
Size 3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms