Check Availability
  • OREGON 

    Blade, 17-1/16", 17 In. L, 3 In. W

  • Item # 33GX59
  • Mfr. Model # 596-805
Blade,  17-1/16", 17 In. L, 3 In. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33GX59
Mfr. Model # 596-805
UNSPSC #27112014
Shipping Weight 2.5 lbs
Country of Origin USA *
Item Lawn Mower Blade
Blade Type Mulching
Length 17"
Width 3"
Thickness 0.203"
Center Hole 5/8"
OEM Replacement For G5 Gravely
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.