Check Availability
  • ORBITALUM 

    Tungsten Grinder, TIG, 2-9/16" dia.

  • Item # 403T89
  • Mfr. Model # OT790.052.585
Tungsten Grinder, TIG, 2-9/16" dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 403T89
Mfr. Model # OT790.052.585
UNSPSC #23171519
Shipping Weight 8.43 lbs
Country of Origin Germany *
Item Tungsten Grinder
Type TIG
Diameter 2-9/16"
Material Aluminum
Length 13-25/32"
Characteristics Head Lateral Adjustment, (72) Holes Grinding Head, Variable Cutting Device
Application Cutting, Grinding and Planning Electrodes Which are Used In WIG/TIG Welding Machines
For Use With Mfr. No. 790.052.487, 790.052.488, 790.052.550
Includes Storage and Shipping Case, Tool to Replace Grinding Wheel, Operating Instructions and Spare Parts List, (2) 230V Grinding Wheels
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms