Check Availability
  • ORBITALUM 

    Protective Dust Cover, TIG, 2-13/32" dia.

  • Item # 406D77
  • Mfr. Model # OT790.052.496
Protective Dust Cover, TIG, 2-13/32" dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 406D77
Mfr. Model # OT790.052.496
UNSPSC #23171519
Shipping Weight 0.375 lbs
Country of Origin Germany *
Item Protective Dust Cover
Type TIG
Diameter 2-13/32"
Material Aluminum
Length 2-13/64"
Characteristics Abrasive Dust Protection
Application TIG Welding
For Use With ESG Plus
Includes Integrated Retainer
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms