Check Availability
  • ORBITALUM 

    Cutting Device, TIG, 1" dia., Aluminum, 2" L

  • Item # 406D79
  • Mfr. Model # OT790.052.513
Cutting Device, TIG, 1" dia., Aluminum, 2" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 406D79
Mfr. Model # OT790.052.513
UNSPSC #23171519
Shipping Weight 0.7 lbs
Country of Origin Germany *
Item Cutting Device
Type TIG
Diameter 1"
Material Aluminum
Length 2"
Application TIG Welding
For Use With ESG Plus and ESG Plus2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms