Check Availability
  • ORBITALUM 

    Accessory Kit, TIG, 1" dia., Aluminum, 2" L

  • Item # 406D80
  • Mfr. Model # OT790.052.490
Accessory Kit, TIG, 1" dia., Aluminum, 2" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 406D80
Mfr. Model # OT790.052.490
UNSPSC #23171519
Shipping Weight 0.35 lbs
Country of Origin Germany *
Item Accessory Kit
Type TIG
Diameter 1"
Material Aluminum
Length 2"
Application TIG Welding
For Use With ESG Plus
Includes Grinding Head, Diamond Grinding Wheel, Cylinder Head Screw with Collar M4x34, Shaft Extension
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms