Check Availability
  • ORBIS 

    Pipe Jaw Fencing Pliers, Plain Handle, Jaw Length: 1-39/64", Jaw Width: 1-3/16"

  • Item # 5ETP7
  • Mfr. Model # 9O 51-201/2000
Pipe Jaw Fencing Pliers, Plain Handle, Jaw Length: 1-39/64", Jaw Width: 1-3/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ETP7
Mfr. Model # 9O 51-201/2000
UNSPSC #27112113
Shipping Weight 0.74 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Fencing Pliers
Item Fencing Plier
Plier Jaw Style Pipe Jaw
Jaw Length 1-39/64"
Jaw Width 1-3/16"
Max. Jaw Opening 1/2"
Handle Type Plain
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
ESD Safe No
Overall Length 8"
Tip Width 15/64"
Nose Type Half Round Jaw
Material Steel
Cutting Capacity/Material 9/64"
Handle Color Natural
Spring Return No
Features Semi-Flush Cutting Edge
Standards DIN ISO 5743
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms