Check Availability
Gray Lid, 24" L x 22-3/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ORBIS container lid helps protect items from contaminants during storage and transport. Sturdy construction allows stacking. The item has a small hole on each end that can be used to secure the lid with a zip tie or pad lock.
Show More Close
 

Technical Specifications

Item # 8UYJ4
Mfr. Model # RCSO2422-1 GREY
UNSPSC #24112409
Catalog Page 1295
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Lid
Outside Length 24"
Outside Width 22-3/8"
Material Polyethylene
Color Gray
Used With Bin or Container Style Straight Wall Container
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In