Check Availability
Gray Lid, 48" L x 41-1/2"
Qty
  • Web Price
    $228.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This durable, heavy-duty ORBIS BulkPakĀ® container lid allows you to stack containers.
Show More Close
 

Technical Specifications

Item # 8AKD1
Mfr. Model # CBC4842-1 GREY
UNSPSC #24112409
Shipping Weight 31.0 lbs
Country of Origin USA *
Item Lid
Outside Length 48"
Outside Width 41-1/2"
Material High Density Polyethylene
Color Gray
For Use With BC4842-30 GRAY
Used With Bin or Container Style Stack and Nest Container
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In