Check Availability
Gray Lid, 24" L x 16-1/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tough, polyethylene ORBIS cover helps protect container contents during storage and transport, and it allows you to stack full containers to save space.
Show More Close
 

Technical Specifications

Item # 10E140
Mfr. Model # CGS6040 Cvr Grey
UNSPSC #24112409
Catalog Page 1292
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Lid
Outside Length 24"
Outside Width 16-1/8"
Material High Density Polyethylene
Color Gray
For Use With Models GS6040-13 Grey, GS6040-18 Grey, GS6040-22 Grey, GS6040-27 Grey
Used With Bin or Container Style Stack and Nest Container
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In