Check Availability
  • ORBIS 

    Collapsible Bulk Container, Black, 34-5/16"H x 39-5/8"L x 47-5/16"W, 1EA

  • Item # 49H261
  • Mfr. Model # HDR4048-34 BLACK
Collapsible Bulk Container, Black, 34-5/16"H x 39-5/8"L x 47-5/16"W, 1EA
Qty
  • Web Price
    $464.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy-duty ORBIS collapsible bulk container is reusable with tough, high-density polyethylene construction for long life. Stackable when full and easily collapses when empty to help reduce transportation costs and save warehouse space. Container is fully recyclable at the end of its service life. Ideal for use in storing and transporting automotive components, bearings, hardware, industrial equipment, metal parts, plastic and rubber parts, powder, resin, and tools.
Show More Close
 

Technical Specifications

Item # 49H261
Mfr. Model # HDR4048-34 BLACK
UNSPSC #24112110
Shipping Weight 159.0 lbs
Country of Origin USA *
Bulk Container Item Collapsible Bulk Container
Outside Length 39-5/8"
Outside Width 47-5/16"
Outside Height 34-5/16"
Inside Length 43-5/8"
Inside Width 36"
Inside Height 27-5/8"
Volume Capacity 25.2 cu. ft.
Load Capacity 2000 lb.
Material High Density Polyethylene
Color Black
Fork Entry 4-Way Entry
Folded Length 39-5/8"
Folded Width 47-5/16"
Folded Height 13-5/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms