Check Availability
  • ORBIS 

    48"L x 40"W x 8"H Gray Dolly, 800 lb. Load Capacity

  • Item # 9CXA0
  • Mfr. Model # DKD4840 Grey
48"L x 40"W x 8"H Gray Dolly, 800 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9CXA0
Mfr. Model # DKD4840 Grey
UNSPSC #24101503
Shipping Weight 50.001 lbs
Country of Origin USA *
Item Dolly
Platform Length 48"
Platform Width 40"
Platform Height 8"
Number of Caster Wheels 4
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms