Check Availability
  • ORALITE 

    Reflective Tape,W 3 In,Red/White

  • Item # 6NGD3
  • Mfr. Model # 18848
Reflective Tape,W 3 In,Red/White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NGD3
Mfr. Model # 18848
UNSPSC #31201516
Shipping Weight 2.9 lbs
Country of Origin USA *
Item 5 Year Reflective Tape
Type Truck and Trailer
Material Polyester
Thickness 8 Mil
Width 3"
Length 150 ft.
Color 16" Red/White Diagonal LH
Adhesion Strength 112 oz./in.
Performance Temp. 175
Package Type Roll
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close