Check Availability
Reflective Tape,W 2 In,Red/White
  • ORALITE 

    Reflective Tape,W 2 In,Red/White

  • Item # 6NGC2
  • Mfr. Model # 18629
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 6NGC2
Mfr. Model # 18629
UNSPSC #31201516
Shipping Weight 1.9 lbs
Country of Origin USA *
Item 5 Year Reflective Tape
Type Truck and Trailer
Material Polyester
Thickness 8 Mil
Width 2"
Length 150 ft.
Color 6" Red/6" White
Adhesion Strength 96 oz./in.
Performance Temp. 175
Standards FMVSS 108, DOT-C2, NHTSA
Package Type Roll

* This product's country of origin is subject to change

Compliance and Restrictions