Check Availability
  • ORALITE 

    Reflective Tape, 1" Width, 150 ft. Length, Emergency Vehicle, Roll

  • Item # 53TY17
  • Mfr. Model # 22040
Reflective Tape, 1" Width, 150 ft. Length, Emergency Vehicle, Roll
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53TY17
Mfr. Model # 22040
UNSPSC #31201516
Shipping Weight 1.95 lbs
Country of Origin USA *
Item Reflective Tape
Type Emergency Vehicle
Material Vinyl
Thickness 22 mil
Width 1"
Length 150 ft.
Color Fluorescent Lime
Adhesion Strength 96 oz./in.
Performance Temp. -20 Degrees to 125 Degrees F
Package Type Roll
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov