Check Availability
  • ORALITE 

    Reflective Tape,Truck,Polyester

  • Item # 2HGX8
  • Mfr. Model # 18806
Reflective Tape,Truck,Polyester
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ORALITE® Reflexite® Daybright V92 reflective conspicuity tape is an economical choice for retrofit and repair on trucks and trailers. Repositionable tape easily conforms to complex curves, rivets, and corrugation. The peel-and-stick microprismatic retroreflective tape enhances vehicle visibility by day and night. Tape is solvent-resistant and withstands rugged outdoor use.
Show More Close
 

Technical Specifications

Item # 2HGX8
Mfr. Model # 18806
UNSPSC #31201516
Catalog Page 965
Shipping Weight 1.96 lbs
Country of Origin USA *
Item 5 Year Reflective Tape
Type Truck and Trailer
Material Polyester
Thickness 8 mil
Width 2"
Length 150 ft.
Color 11" Red/7" White
Adhesion Strength 96 oz./in.
Standards FMVSS 108, DOT-C2, NHTSA
Package Type Roll
* This product's country of origin is subject to change

Compliance and Restrictions