Check Availability
  • OPTX2020 

    Clear Uncoated Bifocal Peel-Away Magnifying Lenses, +2.00 Diopter

  • Item # 2MU12
  • Mfr. Model # OPT+200
  • (1)
Clear Uncoated Bifocal Peel-Away Magnifying Lenses, +2.00 Diopter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

OPTX 20/20® stick-on readers are flexible, removable lenses that use water to bond on to protective eyewear, quickly turning safety glasses into readers Lenses measure 1.2" and are reusable. Sold as a pair.
Show More Close
 

Technical Specifications

Item # 2MU12
Mfr. Model # OPT+200
UNSPSC #41111713
Catalog Page 1661
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Bifocal Peel-Away Magnifying Lenses
Diopter Strength +2.00
Lens Color Clear
Lens Coating Uncoated
Lens Material Polyurethane
Eyewear Venting Non-Vented
X-Ray Detectable Yes
Includes Protective Case
Eyewear Size Universal
Foam Lined No
Primary Lens Color Clear
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms