Check Availability
  • OPTEON 

    Solvent Degreaser, 1 gal. Pail

  • Item # 52HN20
  • Mfr. Model # SION
Solvent Degreaser, 1 gal. Pail
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use Opteon™ Sion solvent degreaser for degreasing, precision cleaning, defluxing, silicone removal, and general solvent cleaning. Cleans a wide range of soils and is compatible with a variety of metals, plastics, and elastomers.

• Fast, residue-free drying
• Easy to handle and store
• Recyclable and reusable
• Nonflammable.
Show More Close
 

Technical Specifications

Item # 52HN20
Mfr. Model # SION
UNSPSC #47131821
Shipping Weight 16.1 lbs
Country of Origin USA *
Item Degreaser
Cleaner Application Equipment/Machinery, Parts Washing
Cleaner Container Type Pail
Cleaner Container Size 1 gal.
Cleaner Solvent Base Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range Greater Than 50% / 500g/L
Cleaner Item Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Unscented
VOC Content 1278g/L
Net Weight 10 lb.
RTU Yield per Container Varies with Usage
Contains Trans-1,2-Dichloroethylene
Flash Point None
Dielectric Strength Undetermined
Standards OSHA, ASTM D-56, ASTM E-681
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms