Check Availability
  • OPS 

    Unscented Foam Hand Soap, 1000mL Cartridge, OPS Vandal Proof, 2 PK

  • Item # 36TY78
  • Mfr. Model # 1405-02G
Unscented Foam Hand Soap, 1000mL Cartridge, OPS Vandal Proof, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The OPS foaming antibacterial hand soap is effective against MRSA and most other infections. Foams for maximum economy. Alcohol free. Each 1000mL cartridge yields up to 5000 pumps per cartridge. 2 cartridges per case.
Show More Close
 

Technical Specifications

Item # 36TY78
Mfr. Model # 1405-02G
UNSPSC #53131608
Shipping Weight 4.0 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series OPS Vandal Proof
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1000mL
Hygiene Properties Antibacterial
Formula Non-Alcohol
Fragrance Unscented
Color Amber
Uses Dispenser Mfr. No. 1000-03G and 1000-04G
Item Hand Soap
* This product's country of origin is subject to change

Alternate Search Terms