Check Availability
  • ONSRUD 

    Routing End Mill, Number of Flutes: 3, 1-1/2" Length of Cut, Uncoated, AMC

  • Item # 4XZG6
  • Mfr. Model # AMC704502
Routing End Mill, Number of Flutes: 3, 1-1/2" Length of Cut, Uncoated, AMC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This end mill features a square end, and is designed for use with aluminum material.
Show More Close
 

Technical Specifications

Item # 4XZG6
Mfr. Model # AMC704502
UNSPSC #23172005
Shipping Weight 0.21 lbs
Country of Origin USA *
Item Routing End Mill
Grade High Performance
List Number AMC
End Mill Material Carbide
Dimension Type Fractional Inch
Number of Flutes 3
Length of Cut 1-1/2"
Overall Length 4.0000"
Finish Uncoated
Shank Dia. 3/8"
Cutting Direction Right Hand
Helix Angle 40 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov