Check Availability
  • ONSRUD 

    Router Bit, Square

  • Item # 6RRK2
  • Mfr. Model # 10-78
Router Bit, Square
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This high-speed steel router bit features a straight 0 design for use with ABS, polycarbonate, polyethylene, polystyrene, PVC, polypropylene extruded acrylic, HDPE, and UHMW.
Show More Close
 

Technical Specifications

Item # 6RRK2
Mfr. Model # 10-78
UNSPSC #27112821
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Router Bit
Material HSS
Number of Flutes 1
Shank Dia. (In.) 1/4
Overall Length (In.) 2.625
Application Routing Plastic
* This product's country of origin is subject to change

Compliance and Restrictions