Check Availability
  • ONSRUD 

    Jobber Drill Bit, 1/8", Solid Carbide, Uncoated, List Number 67-800

  • Item # 4KPL4
  • Mfr. Model # 67-807
Jobber Drill Bit, 1/8", Solid Carbide, Uncoated, List Number 67-800
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to produce clean, delamination-free holes in carbon fiber, composite materials, and plastic.
Show More Close
 

Technical Specifications

Item # 4KPL4
Mfr. Model # 67-807
UNSPSC #27112801
Shipping Weight 0.02 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 1/8"
Decimal Equivalent 0.1250
Drill Bit Point Angle 118 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Uncoated
Flute Type Spiral
Coolant Through No
Overall Length 2-1/4"
Grade High Performance
Shank Dia. 1/8"
Flute Length 1-1/4"
Point Type 8-Facet
List Number 67-800
Application For Carbon Fiber And Other Composite Materials
Depth:Dia. Ratio 10xD
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.