Check Availability
Men's Ribbed PVC Bib Overall, Fits Chest Size: 62"
  • ONGUARD 

    Men's Ribbed PVC Bib Overall, Fits Chest Size: 62"

  • Item # 33VN62
  • Mfr. Model # 76050 2X 00
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 33VN62
Mfr. Model # 76050 2X 00
UNSPSC #46181525
Shipping Weight 1.6 lbs
Country of Origin China *
Rainwear Style 3-Piece Rain Suit with Jacket/Bib Overall
High Visibility No
Rainwear ANSI Class Unrated
Rainwear Size 2XL
Rainwear Color Yellow
Rainwear Features Wind Resistant
Rainwear Primary Material PVC
Hood Style None
Hood Included No
Rainwear Ankle Style Straight Cuff
Rainwear Closure Type Pull On
Rainwear Cuff Style Elastic
Fits Chest Size 62"
Fits Waist Size 58"
Gender Men's
Inseam 32"
Material Ribbed PVC
Seam Style Sealed
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms