Check Availability
  • ONESEAL USA 

    Padlock Seals, Plastic, Red, 7/8", 1000 PK

  • Item # 48HP10
  • Mfr. Model # SPRINGLOK-RE
Padlock Seals, Plastic, Red, 7/8", 1000 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48HP10
Mfr. Model # SPRINGLOK-RE
UNSPSC #24141504
Shipping Weight 4.0 lbs
Country of Origin Spain *
Item Padlock Seal
Security Seal Marking Type Embossed
Security Seal Primary Application Utility Meter Seals
Security Seal Primary Material Plastic
Primary Color Red
Useable Length 7/8"
Imprinting 15 Characters
Number of Digits 7 to 9
Breaking Strength 8 lb.
Tool Required Not Required
Security Seal Type Padlock Seals
Security Seal Flag Dimensions 1/2" H x 1" W
Barcoding No
Marking Parameters Sequential Numbers
Tearaway Option No
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms