Check Availability
  • ONESEAL USA 

    Adjustable Length Seals, Plastic, Blue, 15", 1000 PK

  • Item # 48HP01
  • Mfr. Model # YANK-TITE-BL
Adjustable Length Seals, Plastic, Blue, 15", 1000 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48HP01
Mfr. Model # YANK-TITE-BL
UNSPSC #24141504
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Pull Tight Seal
Security Seal Marking Type Embossed
Security Seal Primary Application Trailer Seals
Security Seal Primary Material Plastic
Primary Color Blue
Useable Length 15"
Imprinting 15 Characters
Number of Digits 7 to 9
Breaking Strength 55 lb.
Tool Required Not Required
Security Seal Type Adjustable Length Seals
Security Seal Flag Dimensions 1/2" H x 1" W
Barcoding No
Marking Parameters Sequential Numbers
Tearaway Option No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms