Check Availability
  • ONERACK 

    Test Tube Rack,Slots 72x16mm,White

  • Item # 29PD30
  • Mfr. Model # HS27552A
Test Tube Rack,Slots 72x16mm,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29PD30
Mfr. Model # HS27552A
UNSPSC #41122804
Shipping Weight 0.481 lbs
Country of Origin China *
Item Test Tube Rack
Number of Compartments 72
Material Polypropylene
Color White
Height 10"
Length 5"
Width 2-7/8"
For Use With Blood Tubes
* This product's country of origin is subject to change

Compliance and Restrictions