Check Availability
  • ONERACK 

    Test Tube Rack,Slots 72x13mm,Magenta

  • Item # 29PD29
  • Mfr. Model # HS27551D
Test Tube Rack,Slots 72x13mm,Magenta
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29PD29
Mfr. Model # HS27551D
UNSPSC #41122804
Shipping Weight 0.313 lbs
Country of Origin China *
Item Test Tube Rack
Number of Compartments 72
Material Polypropylene
Color Magenta
Height 8"
Length 4-1/8"
Width 2-5/16"
For Use With Blood Tubes
* This product's country of origin is subject to change

Compliance and Restrictions