Check Availability
  • ONERACK 

    Test Tube Rack,Slots 24x30mm,Magenta

  • Item # 29PD25
  • Mfr. Model # HS27515D
Test Tube Rack,Slots 24x30mm,Magenta
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29PD25
Mfr. Model # HS27515D
UNSPSC #41122804
Shipping Weight 0.725 lbs
Country of Origin China *
Item Test Tube Rack
Number of Compartments 24
Material Polyoxymethylene
Color Magenta
Height 11"
Length 4-5/16"
Width 3-7/16"
For Use With Blood Tubes
* This product's country of origin is subject to change

Compliance and Restrictions