Check Availability
  • ONERACK 

    Test Tube Rack, Slots 24x30mm, Green

  • Item # 29PD24
  • Mfr. Model # HS27515C
Test Tube Rack, Slots 24x30mm, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29PD24
Mfr. Model # HS27515C
UNSPSC #41122804
Shipping Weight 0.731 lbs
Country of Origin China *
Item Test Tube Rack
Number of Compartments 24
Material Polyoxymethylene
Color Green
Height 11"
Length 4-5/16"
Width 3-7/16"
For Use With Blood Tubes
* This product's country of origin is subject to change

Compliance and Restrictions