Check Availability
  • ONERACK 

    Test Tube Rack, Polyoxymethylene, PK8

  • Item # 28CR96
  • Mfr. Model # HS27514B
Test Tube Rack,  Polyoxymethylene,  PK8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28CR96
Mfr. Model # HS27514B
UNSPSC #41122804
Shipping Weight 7.9 lbs
Country of Origin China *
Item Test Tube Rack
Number of Compartments 40
Autoclavable Yes
Material Polyoxymethylene
Color Blue
Height 12"
Length 4-3/4"
Width 3-5/8"
For Use With Test Tubes
* This product's country of origin is subject to change

Compliance and Restrictions