Check Availability
  • ONERACK 

    Test Tube Rack, Polyoxymethylene, PK8

  • Item # 28CR86
  • Mfr. Model # HS27511D
Test Tube Rack,  Polyoxymethylene,  PK8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28CR86
Mfr. Model # HS27511D
UNSPSC #41122804
Shipping Weight 3.5 lbs
Country of Origin China *
Item Test Tube Rack
Number of Compartments 72
Autoclavable Yes
Material Polyoxymethylene
Color Magenta
Height 8"
Length 4-1/8"
Width 2-5/16"
For Use With Test Tubes
* This product's country of origin is subject to change

Welcome Sign In