Check Availability
  • ONERACK 

    Test Tube Rack, Polyoxymethylene, PK8

  • Item # 28CR75
  • Mfr. Model # HS27504A
Test Tube Rack,  Polyoxymethylene,  PK8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28CR75
Mfr. Model # HS27504A
UNSPSC #41122804
Shipping Weight 3.15 lbs
Country of Origin China *
Item Test Tube Rack
Number of Compartments 16
Material Polyoxymethylene
Color White
Height 4-7/8"
Length 4-3/4"
Width 3-5/8"
For Use With Test Tubes
* This product's country of origin is subject to change

Compliance and Restrictions