Check Availability
  • ONERACK 

    Test Tube Rack, Polyoxymethylene, PK8

  • Item # 28CR73
  • Mfr. Model # HS27503C
Test Tube Rack, Polyoxymethylene, PK8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28CR73
Mfr. Model # HS27503C
UNSPSC #41122804
Shipping Weight 2.45 lbs
Country of Origin China *
Item Test Tube Rack
Number of Compartments 20
Material Polyoxymethylene
Color Green
Height 5"
Length 4"
Width 3-5/16"
For Use With Test Tubes
* This product's country of origin is subject to change

Compliance and Restrictions