Check Availability
  • ONERACK 

    Test Tube Rack, Polyoxymethylene, PK8

  • Item # 28CR70
  • Mfr. Model # HS27502D
  • (1)
Test Tube Rack, Polyoxymethylene, PK8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28CR70
Mfr. Model # HS27502D
UNSPSC #41122804
Shipping Weight 3.0 lbs
Country of Origin China *
Item Test Tube Rack
Number of Compartments 36
Autoclavable Yes
Material Polyoxymethylene
Color Magenta
Height 5"
Length 5"
Width 2-7/8"
For Use With Test Tubes
* This product's country of origin is subject to change

Compliance and Restrictions