Check Availability
  • ONERACK 

    Test Tube Rack, Polyoxymethylene, PK8

  • Item # 28CR63
  • Mfr. Model # HS27501A
Test Tube Rack,  Polyoxymethylene,  PK8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28CR63
Mfr. Model # HS27501A
UNSPSC #41122804
Shipping Weight 1.6 lbs
Country of Origin China *
Item Test Tube Rack
Number of Compartments 36
Autoclavable Yes
Material Polyoxymethylene
Color White
Height 4"
Length 4"
Width 2-5/16"
For Use With Test Tubes
* This product's country of origin is subject to change

Compliance and Restrictions