Check Availability
  • OMRON STI 

    Yellow Light Curtain, 230.0 ft. Max. Sensing Distance, 24VDC Input Voltage

  • Item # 2LBZ9
  • Mfr. Model # 70170-1106
Yellow Light Curtain, 230.0 ft. Max. Sensing Distance, 24VDC Input Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This long-range, multi-beam safeguarding device is engineered to detect personnel as they enter hazardous areas. It features individual beam indicators to help make installation and alignment simplified, as well as separate scan codes to eliminate cross-talk with adjacent systems. The 2-box design helps to allow the transmitter and receiver to work together without a separate control box or a linking cable.
Show More Close
 

Technical Specifications

Item # 2LBZ9
Mfr. Model # 70170-1106
UNSPSC #46171620
Catalog Page 278
Shipping Weight 4.35 lbs
Country of Origin USA *
Item Light Curtain
Max. Sensing Distance 230.0 ft.
Input Voltage 24VDC
Safety Output Ratings 625mA @ 24VDC
Color Yellow
Housing Material Aluminum
NEMA Rating 4
Protected Height Variable
IP Rating 67
Beam Spacing None
Number of Beams 1
Effective Aperture Angle 2.5 Degrees @ 3m
Light Source 880nm IR LED
Response Time 16 to 24 msec
Overall Height 9.12"
Width 1.81"
Depth 2.17"
Cable Length No Cable
Cable Connection Receiver M12, 8 Pin
Cable Connection Transmitter M12, 5 Pin
Number of Aux. Outputs 1
Auxillary Output Circuit Type PNP
Auxiliary Contact Rating 100mA @ 24VDC
Reset Type NC
Operating Temp. Range 32 Degrees to 131 Degrees F
Standards CE, UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions