Check Availability
  • OMRON STI 

    Yellow Light Curtain, 65.0 ft. Max. Sensing Distance, 24VDC Input Voltage

  • Item # 10N165
  • Mfr. Model # 70230-1234
Yellow Light Curtain, 65.0 ft. Max. Sensing Distance, 24VDC Input Voltage
Qty
  • Web Price
    $3,689.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This light curtain features durable aluminum housing and adjustable mounting brackets. It also features a 2-box design, which allows the transmitter and receiver to work together without a separate control box or a linking cable.
Show More Close
 

Technical Specifications

Item # 10N165
Mfr. Model # 70230-1234
UNSPSC #46171620
Catalog Page 278
Shipping Weight 15.96 lbs
Country of Origin USA *
Item Light Curtain
Max. Sensing Distance 65.0 ft.
Input Voltage 24VDC
Safety Output Ratings 500mA @ 24VDC
Color Yellow
Housing Material Aluminum
NEMA Rating 4
Protected Height 36.2"
IP Rating 65
Beam Spacing 0.786"
Number of Beams 46
Effective Aperture Angle 2.5 Degrees @ 3m
Light Source 880nm IR LED
Response Time 23 to 38 msec
Overall Height 41.55"
Width 2.08"
Depth 2.33"
Cable Length No Cable
Cable Connection Receiver M12, 8 Pin
Cable Connection Transmitter M12, 5 Pin
Number of Aux. Outputs 1
Auxillary Output Circuit Type PNP
Auxiliary Contact Rating 100mA @ 24VDC
Reset Type NC
Operating Temp. Range 14 Degrees to 131 Degrees F
Standards CE, UL, CSA, IEC Type 4 ESPE, TUV
* This product's country of origin is subject to change

Compliance and Restrictions