Check Availability
  • OMRON STI 

    Safety Contact Edge with Resistor, EPDM Rubber Profile Material

  • Item # 2LCV9
  • Mfr. Model # 70261-1018
Safety Contact Edge with Resistor, EPDM Rubber Profile Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This safety contact strip is designed for use on edges of guards and gates at possible crushing or shearing points. When used on gates, machines, and handling equipment, the strip helps to protect both personnel and machinery.
Show More Close
 

Technical Specifications

Item # 2LCV9
Mfr. Model # 70261-1018
UNSPSC #39121501
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Safety Contact Edge with Resistor
Profile Material EPDM Rubber
Mounting Integrated 16mm x 15mm Angle
Mounting Rail Material EPDM
Length 1000mm
Width 15mm
Height 10mm
Cable Length (1) 5000mm
Cable Connection Bare Wire
Actuating Force 6.7 lb.
Operating Temp. 14 Degrees to 131 Degrees F
IP Rating 65
Standards CE,UL,CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In