Check Availability
  • OMRON STI 

    Safety Contact Edge, EPDM Rubber Profile Material, 25mm x 14mm Channel Mounting

  • Item # 2LCW8
  • Mfr. Model # 70177-1192
Safety Contact Edge, EPDM Rubber Profile Material, 25mm x 14mm Channel Mounting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This safety contact strip is designed for use on edges of guards and gates at possible crushing or shearing points. When used on gates, machines, and handling equipment, the strip helps to protect both personnel and machinery.
Show More Close
 

Technical Specifications

Item # 2LCW8
Mfr. Model # 70177-1192
UNSPSC #39121501
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Safety Contact Edge
Profile Material EPDM Rubber
Mounting 25mm x 14mm Channel
Mounting Rail Material Aluminum
Length 1000mm
Width 25mm
Height 25mm
Cable Length (2) 5000mm
Cable Connection Bare Wire
Actuating Force 14.4 lb.
Operating Temp. 14 Degrees to 131 Degrees F
IP Rating 65
Standards CE,UL,CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms