Check Availability
  • OMRON STI 

    Relay Socket, Socket Type: Standard, Socket Style: Force Guided, Number of Pins: 10

  • Item # 2LCL6
  • Mfr. Model # 11059-0012
Relay Socket, Socket Type: Standard, Socket Style: Force Guided, Number of Pins: 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this force-guided relay socket as part of an interlock circuit to help avoid hazard status in machinery. Use to monitor relay contacts for safety purposes, and to support the CE marking of machinery. It features reinforced insulation to help keep contacts between inputs and outputs safe.
Show More Close
 

Technical Specifications

Item # 2LCL6
Mfr. Model # 11059-0012
UNSPSC #39121514
Catalog Page 277
Shipping Weight 0.15 lbs
Country of Origin China *
Item - Relay Relay Socket
Socket Type - Relay Elevator, Finger Safe
Base Style - Relay Socket Square
Number of Pins - Relay 10
Contact Rating - Relay Socket 6A @ 250VAC, 6A @ 30VDC
Mounting - Relay DIN Rail, Surface
Socket Code - Relay N
Electrical Connection - Relay Socket Screw
Height - Relay Socket 3.54"
Width - Relay Socket 0.88"
Depth - Relay Socket 2.38"
Status Indicator None
Color Gray
* This product's country of origin is subject to change

Welcome Sign In