This item has been discontinued.  For alternate products call 1-800-217-6872.

  • OMRON STI 

    PVC Safety Switch Mat, Removable Cable Sold Separately Termination, 18" Length, 72" Width

  • Item # 10N144
  • Mfr. Model # 70220-1010
PVC Safety Switch Mat, Removable Cable Sold Separately Termination, 18" Length, 72" Width

Product Details

This safety switch mat features a PVC cover on 24-ga. galvanized steel conductive plate. It is designed to handle 8.5 lb. per sq. in. minimum activation force, as well as forklift traffic up to 270 lb. per sq. in.
Show More Close
 

Technical Specifications

Item # 10N144
Mfr. Model # 70220-1010
UNSPSC #39121501
Catalog Page 278
Shipping Weight 57.0 lbs
Country of Origin USA *
Item Safety Switch Mat
Length 18"
Width 72"
Thickness 0.47"
Actuating Force 8.5 lb./sq. in.
Material PVC
Color Black
Contact Form SPST
Termination Removable Cable Sold Separately
IP Rating 67
Standards CE,UL
* This product's country of origin is subject to change

Welcome Sign In