Check Availability
  • OMRON STI 

    Mounting Trim Kit, Yellow, 30" Length, PVC Cover Material

  • Item # 10N112
  • Mfr. Model # 43782-3030
Mounting Trim Kit, Yellow, 30" Length, PVC Cover Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ramp-style mounting trim kit is designed for use with safety mats guarding personnel around hazardous machines. The trim helps to secure the mat to the floor so that it cannot be easily relocated and rendered ineffective.
Show More Close
 

Technical Specifications

Item # 10N112
Mfr. Model # 43782-3030
UNSPSC #39121501
Catalog Page 278
Shipping Weight 7.83 lbs
Country of Origin USA *
Item Mounting Trim Kit
Color Yellow
Cover Material PVC
Base Material Aluminum
Length 30"
Width 30"
For Use With Mfr. No. UMQ-3030-A
Mounting Screw
Standards CE,UL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.