Check Availability
  • OMRON STI 

    Magnetic Actuator, For Use With Mfr. MA16 Series

  • Item # 2LCG6
  • Mfr. Model # 44507-0716
Magnetic Actuator, For Use With Mfr. MA16 Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This magnetically actuated safety interlock switch is designed to operate on a machine guard within a specified operating rage. When the actuator moves out of its operating range, it automatically opens its safety contacts and closes its auxiliary contacts.
Show More Close
 

Technical Specifications

Item # 2LCG6
Mfr. Model # 44507-0716
UNSPSC #39121509
Shipping Weight 0.07 lbs
Country of Origin United Kingdom *
Item Magnetic Actuator
For Use With Mfr. MA16 Series
Height 3.23"
Width 0.75"
Depth 0.75"
Diameter Not Applicable
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.