Check Availability
  • OMRON 

    Relay Socket, Socket Type: Standard, Socket Style: Square, Number of Pins: 11

  • Item # 1YAX2
  • Mfr. Model # PYF11A
Relay Socket, Socket Type: Standard, Socket Style: Square, Number of Pins: 11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1YAX2
Mfr. Model # PYF11A
UNSPSC #39121542
Catalog Page 216
Shipping Weight 0.09 lbs
Country of Origin Japan *
Item - Relay Relay Socket
Socket Type - Relay Elevator
Base Style - Relay Socket Square
Number of Pins - Relay 11
Contact Form - Relay Socket 3PDT
Contact Rating - Relay Socket 5A @ 250VAC
Mounting - Relay DIN Rail
Socket Code - Relay R
Electrical Connection - Relay Socket Screw
Height - Relay Socket 1.18"
Width - Relay Socket 1.16"
Depth - Relay Socket 2.83"
Status Indicator None
Color Black
* This product's country of origin is subject to change

Welcome Sign In