Check Availability
  • OMRON 

    Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: SPDT, Standard Movement

  • Item # 3XG58
  • Mfr. Model # ZE-Q22-2S
Plunger, Roller General Purpose Limit Switch; Location: Top, Contact Form: SPDT, Standard Movement
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This general purpose, enclosed limit switch is engineered to offer both high breaking capacity and high durability.
Show More Close
 

Technical Specifications

Item # 3XG58
Mfr. Model # ZE-Q22-2S
UNSPSC #39121509
Catalog Page 270
Shipping Weight 0.45 lbs
Country of Origin Japan *
Limit Switch Style General Purpose Limit Switch
Basic Actuator Style - Limit Switch Plunger
Actuator Style - Limit Switch Plunger, Roller
Actuator Location - Limit Switch Top
AC Contact Rating - Limit Switch 15A @ 480V
DC Contact Rating - Limit Switch 15A @ 250V
Contact Form- Switches SPDT
Body Height - Limit Switch 1.75"
Body Width - Limit Switch 3.39"
Body Depth - Limit Switch 1.01"
Boot Sealed Actuator - Limit Switch No
Mounting - Limit Switch Surface
Body Style - Limit Switch Miniature
NEMA Rating 1
Wiring Entry G1/2
Electrical Connection Screw Terminals
IP Rating 60
Movement Standard
Travel 0.16" Nominal
Series ZE
Operating Temp. Range 14 Degrees to 158 Degrees F
Mounting Hole Pattern - Limit Switch 2 Hole Horizontal
Mounting Hole Spacing - Limit Switch 1.00"
Mounting Hole - Limit Switch (2) 0.16" dia.
Stem Thread - Limit Switch No Stem
Roller Material Stainless Steel
Roller Dia. 0.50"
Roller Width 0.19"
Body Material Aluminum
Operating Force 9 oz. to 12 oz.
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions